Beli knipex cable cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)Deskripsi:- For cutting copper and aluminium single conductors as well as multiple stranded cables- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- Precision-ground, hardened blades- Clean and smooth cut without crushing and deformation- One-hand operation using ratchet principle- Little handforce required due to very high transmission ratio- Two-stage ratchet drive for easy cutting- Simple handling as a result of low weight and compact design - can be used even in confined areas- Pinch guard prevents operators' fingers being pinched- High-grade special tool steel, forged, oil-hardenedatribut:
- Handles: insulated with multi-component grips, VDE-tested
- Pliers: black lacquered
- REACH Compliant: no
- RohS Compliant: no
- VDE Tested: yes
- RIDGID Manual Cutteratribut:
- Conductor Material: Copper and Aluminium
- Cable Type: Class 2 Stranded Conductor and Class 5 Flexible Conductor to DIN VDE 57295
- Max. Cable Capacity (mm): 50 (W/Insulation)
- Catalog Number: 54283
- Maximum Cable Capacity (mm²): 500 (W/Insulation)
- KRISBOW Tang Pemotong Kabel RatchetDeskripsi:RATCHET CABLE CUTTER 240MM2 LRRCC24- APPLICABLE FOR CUTTING COPPER AND ALUMINIUM CABLE UP TO 240MM2 / DIAMETER: 32MM- COMFORT RUBBER GRIPatribut:
- Type: Manual tool
- Dimensions (cm): 35x14x3
- Size (mm²): 240
- Comet Palm Fit Gloves (Sarung Tangan)atribut:
- Standard: CE EN 388 4131
- KRISBOW Tang Pemotong Kabelatribut:
- Material: Steel
- Applications: Cutting Wire
- KNIPEX Spare Barrel Spring for Cable Cutteratribut:
- Dimensions (mm): 75x13
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- SKF Pillow Block Housing (Bearing Duduk)Deskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Material, Housing: Cast iron
- KNIPEX Cable Cutter (Ratchet Type)Deskripsi:
- Comet Nitrile Gloves (Sarung Tangan)Deskripsi:Made form specially formulated acrylonitrile butadience compound that provides outstanding protection against a wide range of chemicals including strong detergents, greases, oils, most solvents and acids. Application : Chemical Handling, Oil Refining, Food Processing, Agriculture, Printing Industry, Automotive Industry.
- KNIPEX Cable Cutter (Ratchet Principle)Deskripsi:- Sturdy. Easy to use. Stable.- Innovative ratchet-drive.- For cable up to Ø 60 mm- Fixed handle with support area for putting down the pliers when cutting- Easy handling due to low weight (825 g) and compact construction (320 mm length) - also usable in confined areas- Cutting through copper and aluminium cables up to Ø 60 mm in one-hand and two-hand operation- Hardened, precision-ground cutting edges cut smoothly and neatly without crushing- For cutting copper and aluminium single conductors as well as multiple stranded cables- Innovative three-stage ratchet-drive with high leverage for easy cutting in one-hand and two-hand operation- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- High-grade special tool steel, forged, oil-hardenedatribut:
- Cutting Capacity Copper Cable Multiple Stranded (mm²): 600
- Cutting Capacity Copper Cable, Multiple-Stranded (diameter) (mm): Ø 60
- Dimensions (mm): 320x188x39
- Handles: insulated with multi-component grips, VDE-tested
- Head: polished
- MCM: 1200
- Pliers: black atramentized
- REACH Compliant: no
- RohS Compliant: no
- Standard: DIN EN 60900 IEC 60900
- VDE Tested: yes
- IDEC RFID Reader (Pembaca RFID)atribut:
- Product Type: RFID Reader
- Pro'sKit Insulated Terminal Crimping Tool (Tang Crimping)Deskripsi:Insulated terminals & plugsAISI 4140 Alloy steelCompact DesignRatcheting ReleaseCrimping Pressures Adjustment
- Shima Plam Fit Glove (Sarung Tangan)Deskripsi:Cari sarung tangan merk palmfit warna hitam? Kami sebagai salah satu perusahaan yang bergerak di bidang penjualan dan pengadaan peralatan dan perlengkapan safety menyediakan berbagai jenis sarung tangan, mulai dari sarung tangan katun, rubber glove warna hitam, sarung tangan nitrile, terus sarung tangan kulit khusus untuk pengelasan, dan lain sebagainya.Kami juga memiliki sarung tangan coating dari berbagai pilihan warna dan ukuran yang merupakan produk palmfit, mulai dari warna hitam dan putih, serta ukuran yang bervariasi, mulai dari yang paling kecil (S), M, hingga L. Sarung tangan ini merupakan salah satu jenis sarung tangan yang terdapat coating. Berfungsi untuk melindungi tangan dari benda kerja. Bahannya yang elastis, nyaman, dan fleksibel, sangat pas digunakan sebagai salah satu perlengkapan safety. Terdapat beberapa warna dan ukuran yang bisa Anda pilih.atribut:
- Type: Palm fit Black
- Knitting: good elasticity, comfort, and good flexibility
- PU Coating: good wear resistance and slip resistance qualities
- monotaro Ratchet Cable CutterDeskripsi:It is convenient because it is a ratchet type.. It is used for general electric construction, substation construction work and communication line installation work etc. It is suitable for work such as CV, IV, SV (VVR).Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Blade Part Strength: HRC 51 to 55
- Material: SKD61
- Overall Length (mm): 250
- Weight (kg): 0.7
- Cutting Capacity (mm²): 240
Daftar Harga knipex cable cutter Terbaru October 2026
| KNIPEX Wire Rope Cutter (Tang Potong Kabel) | Rp1.299.900 |
| KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel) | Rp8.199.900 |
| KNIPEX Cable Cutter (Ratchet Type) (Tang Potong Kabel) | Rp8.899.900 |
| RIDGID Manual Cutter | Rp6.899.900 |
| KRISBOW Tang Pemotong Kabel Ratchet | Rp769.900 |
| Comet Palm Fit Gloves (Sarung Tangan) | Rp8.900 |
| OPT Ratchet Cable Cutter | Rp1.599.900 |
| KRISBOW Tang Pemotong Kabel | Rp679.900 |
| KNIPEX Spare Barrel Spring for Cable Cutter | Rp96.900 |
| SKF Pillow Block Housing (Bearing Duduk) | Rp559.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/bsP105509424-1.jpg)
/56P105869186-1.jpg)
%20(Tang%20Potong%20Kabel)/n0P105527828-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Comet%20Palm%20Fit%20Gloves%20(Sarung%20Tangan)/P103101121-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/KNIPEX%20Spare%20Barrel%20Spring%20for%20Cable%20Cutter/rcP109162984-1.jpg)
/9dP104068337-4.jpg)
/P103038560-1.jpg)
/ppP105527925-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Nitril%20Backless/Comet%20Nitrile%20Gloves%20(Sarung%20Tangan)/P103101185-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Statis/Sarung%20Tangan%20Polyester%20Anti%20Statik/Comet%20Top%20Fit%20Antistatic%20Gloves%20(Sarung%20Tangan)/45P103101149-3.jpg)
/5lP105869201-1.jpg)
/l4P109157760-1.jpg)
/c6P105894438-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Shima%20Plam%20Fit%20Glove%20(Sarung%20Tangan)/q9P105181945-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)